Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TRUSCO Hex key wrench set,standard type 12 pcs.

3.00 (1)
Set Contents (mm)
1.5,2,2.5,3,4,4.5,5,5.5,6,7,8,10
Surface Processing
Black oxide finish
Hardness
HRC52-56
Weight (g)
501
Material
Chrome vanadium steel (Cr-V)
TRUSCO Part Number
366-9319
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TRR12S 39522682 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Equipment assembly and cable connection
3
From Japan
On 2015-02-26 18:31:14
I like truss and purchase. Even ordinary Ohsuken wrench, usually using a folding type hexagon but purchased for the board. There is no problem.
This review is about item#39522682.

Related Products