Buy more than* S$200* and get FREE SHIPPING

Allen Wrenches 9pc

3.00 (1)
2014 TRUSCO Published Page
2-0470
Mass (g/set)
385
Set Contents (mm)
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
Surface Processing
Black oxide finish
Hardness
HRC52-56
TRUSCO Part Number
366-9327
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TRR-9S 39522691 26.50 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Installation of welding electrode jig
3
From Japan
On 2015-01-15 14:34:50
Although it was written as a standard type, the part with possessive handling is longer than I expected (although I do not know if the type already used by our company is a short type or not) Although it was good to check the product dimensions (although it can not be used), it is written as a standard type and can feel somewhat sensuously confusing feeling, it is easy to understand it with immediate understanding I hope.
This review is about item#39522691.

Related Products