Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Gear Puller GT 3 Nails Only

5.00 (4)
Material
Special alloy steel
...see all>
Product Options
ADD TO CART
Breaking Load (kN) Finishing Maximum Diameter of Item (mm) Minimum Diameter of Item (mm) Claw Range Length (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Load (kN) Finishing Maximum Diameter of Item (mm) Minimum Diameter of Item (mm) Claw Range Length (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 Nickel chrome plating 150 60 140 2.8 - - 1PC 1 GT150 39524161 109.99 SGD
In stock
50 Nickel-chrome plating 100 50 85 1.2 381-9621 2-0326 1PC 1 GT100 39524152 74.99 SGD
In stock
125 Nickel-chrome plating 250 100 250 9.5 381-9680 2-0326 1PC 1 GT250 39524186 369.99 SGD
In stock
100 Nickel chrome plating 200 80 230 7 381-9663 - 1PC 1 GT200 39524177 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Pump pulley
5
From Japan
On 2015-10-06 15:45:43
Easy to use
This review is about item#39524186.
Change pulley
5
From Japan
On 2015-03-23 20:42:57
It was able to exchange smoothly. There is nothing wrong.
Automotive hub shaft withdrawal
5
From Japan
On 2014-06-04 13:22:17
Although the fitting of the bearing was quite tight and the two claws did not come off well, with these three claws it was easy to apply force and it was able to pull out without difficulty. It's made to be quite sturdy so you will be able to demonstrate its power if the nails are hooked well.
This review is about item#39524161.
Pull out the pulley from the machine
5
From Japan
On 2013-08-05 13:23:22
You can use it without feeling uneasy with firm and beautiful construction. Since it is a triple nail, the sense of stability is outstanding.
This review is about item#39524161.

Related Products