Buy more than* S$200* and get FREE SHIPPING

Wide Gear Puller

Purpose
Withdrawal work in narrow space., Withdrawal work in narrow space.
2014 TRUSCO Published Page
2-0329
Breaking Load (kN)
30
Maximum Diameter of Item (mm)
200
Minimum Diameter of Item (mm)
50
Claw Range Length (mm)
50
Weight (kg)
1.15
TRUSCO Part Number
368-3516
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABW200 39524335 229.99 SGD
In stock
ADD TO CART

Related Products