Buy more than* S$200* and get FREE SHIPPING

Slide Gear Puller

5.00 (2)
2014 TRUSCO Published Page
2-0328
Breaking Load (kN)
25
Maximum Diameter of Item (mm)
90
Minimum Diameter of Item (mm)
40
Claw Range Length (mm)
100
TRUSCO Part Number
368-3508
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABT90L 39524344 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bearing sampling
5
From Japan
On 2018-04-08 23:54:42
I think that this product is quite a strong man. Even in a somewhat narrow place it pulls in the bearing and it pulls in ... Also with a victory ... There is still a problem such as repair when the durable surface and the nail cracks because it is used only once, but to extract bearings such as motorcycles I think that it is worth trying once.
This review is about item#39524344.
Disassembly of bearings and gears
5
From Japan
On 2017-11-15 19:38:40
It can be used even if the shaft is thick without through bolt High price but easy to use
This review is about item#39524344.

Related Products