Buy more than* S$200* and get FREE SHIPPING

Craft Scissors, All Purpose

4.50 (4)
Purpose
Craft work, Craft work
2015 Trusco Published Pages
2 0639
2014 TRUSCO Published Page
2-0624
Cutting Ability (mm2) Stranded Wire
1.25, 1.25
Blade Thickness (mm)
2.5, 2.5
Cutting Capability (mm)
(Aluminum plate / plastic plate) 0.5, (Aluminum plate, plastic plate) 0.5
Blade Length (mm)
40, 40
Overall Length (mm)
160, 160
TRUSCO Part Number
381-8985, 381-8985
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EG330HW 39524466 17.96 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
To everyday
3
From Japan
On 2016-09-07 09:31:19
Probably commonplace off because it is expensive
This review is about item#39524466.
Handicraft
5
From Japan
On 2015-10-14 14:59:48
Leather also I also liked very off crisp cloth.
This review is about item#39524466.
Wire-cutting
5
From Japan
On 2014-08-21 09:17:04
Is no blade spill off the wire to cheap. Come in handy to have.
This review is about item#39524466.
No Todo Shimikon Da Nuno O Kiri Masu.
5
From Japan
On 2013-11-01 09:37:21
Cloth soaked the clay is the hard very cut, but is very easy to cut thin and is cutting edge. In your classroom is essential exactly universal scissors not.
This review is about item#39524466.

Related Products

ARS

ARS