Buy more than* S$200* and get FREE SHIPPING

Craft Scissors, All Purpose

5.00 (2)
Purpose
Gardening work, flower care, arrangement craft work, Gardening work, flower care, arrangement craft work
2015 Trusco Published Pages
2 0639
2014 TRUSCO Published Page
2-0624
Cutting Ability (mm2) Stranded Wire
1.25, 1.25
Blade Thickness (mm)
2.5, 2.5
Cutting Capability (mm)
(Aluminum plate / plastic plate) 0.5, (Aluminum plate, plastic plate) 0.5
Blade Length (mm)
40, 40
Overall Length (mm)
160, 160
TRUSCO Part Number
381-8993, 381-8993
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KG330HBK 39524475 17.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
flower arrangement
5
From Japan
On 2016-07-01 17:20:35
Possession is an easy-to-use large. I think also easy to use the man.
This review is about item#39524475.
Flower arrangements
5
From Japan
On 2016-07-01 11:45:17
Grip is easy to grip. I think they'll be widely active in such men of your job.
This review is about item#39524475.

Related Products

ARS

ARS