Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, Pro AD Type 30 deg

4.75 (4)
Caution
Blade A can be used as well, Blade A can be used as well, Blade A can be used as well, Blade A can be used as well
Purpose
Office work, light work, delicate cutout such as artwork, cutout, Office work, light work, delicate cutout such as artwork, cutout, Office work, light work, delicate cutout such as artwork, cutout, Office work, light work, delicate cutout such as artwork, cutout
2015 Trusco Published Pages
2 0705
2014 TRUSCO Published Page
2-0678
Compatible Replacement Blade
BAD-21P, BAD-21P
Blade Thickness (mm)
0.38, 0.38
Type
AD blade, AD blade
Overall Length (mm)
136, 136
TRUSCO Part Number
381-9213, 381-9213
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-2P 39524484 6.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Production
5
From Japan
On 2015-11-23 17:18:35
Good to have ease of fit in the hand
This review is about item#39524484.
Cut of styrene board for architectural models
5
From Japan
On 2015-11-19 18:59:31
I was looking for a cutter for left-handed. Since the cutter of the left and right dual-use is 30 degrees, it is very easy to use, cut easily. It was good to buy.
This review is about item#39524484.
White model production
4
From Japan
On 2014-12-20 18:28:20
Sharp goodness of sharpness and hand of visibility, is suitable for fine work. It may be the texture of the holder, you familiar with your hands thoroughly.
This review is about item#39524484.
Packing work
5
From Japan
On 2014-02-15 16:30:24
I was using a third-party product until now, but I used to buy recommended to seniors. The more sharpness is different obviously. From now on we will use this cutter.
This review is about item#39524484.

Related Products