Buy more than* S$200* and get FREE SHIPPING

AD Type Snap Off Knife Blade

5.00 (3)
Purpose
For office and light work, For office and light work, For office and light work, For office and light work
2015 Trusco Published Pages
2 0705
2014 TRUSCO Published Page
2-0678
Blade Thickness (mm)
0.38, 0.38
Type
AD blade, AD Blade
Material
SK2, SK2
Compatible Body
A-1P,AD-2P, A-1P, AD-2P
TRUSCO Part Number
381-9221, 381-9221
Accessories
Blade case with cutting edge processor, replacement edge case with an edge-of-a-blade processing machine
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 BAD-21P 10678981 4.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
White model production
5
From Japan
On 2014-12-20 18:33:46
I bought it together with the cutter pro AD type 30 degree cutting edge. A folding blade is attached to the case, so it is easy to dispose of used blades.
This review is about item#10678981.
Clerical work
5
From Japan
On 2014-11-10 21:42:43
Sharpness, durability is also good. I am happy to be able to buy it immediately on the net.
This review is about item#10678981.
Interior work
5
From Japan
On 2014-01-21 19:00:01
It certainly has better sharpness and durability than that of a certain maker. Continue to use it.
This review is about item#10678981.

Related Products