Buy more than* S$200* and get FREE SHIPPING

Scraper Blade

Purpose
Removing of dirt and coating on walls, floors. Ideal also for cutting of leather and rubber sheets., Removing of dirt and coating on walls, floors. Ideal also for cutting of leather and rubber sheets., Removing of dirt and coating on walls, floors. Ideal also for cutting of leather and rubber sheets., Removing of dirt and coating on walls, floors. Ideal also for cutting of leather and rubber sheets.
2015 Trusco Published Pages
3 1840
2014 TRUSCO Published Page
2-2511
Materials (Blade)
Stainless steel (SUS420J2)
Blade Thickness (mm)
0.6
Blade Width (mm)
36
Blade Length (mm)
53
Compatible Body
SC-1P,SC-2P,SC-3P
TRUSCO Part Number
385-7344
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCack(2Sheet) 1 BSC31P 39524502 3.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products