Buy more than* S$200* and get FREE SHIPPING

Design Knife

4.67 (3)
Purpose
Delicate cutout such as artwork, cutout, Delicate cutout such as artwork, cutout
2015 Trusco Published Pages
2 0704
2014 TRUSCO Published Page
2-0677
Compatible Replacement Blade
BDA-200P/BDC-200P, BDA-200P BDC-200P
Blade Thickness (mm)
0.38, 0.38
Grip Diameter (phi mm)
11, 11
Overall Length (mm)
142, 142
TRUSCO Part Number
381-9272, 381-9272
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D500GP 39524511 5.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When modeling
5
From Japan
On 2017-01-14 16:02:52
But is a matter of taste stable because heavier than the handle made of plastic, I think because kana fatigue thick grip.
This review is about item#39524511.
It was purchased for use in cutting sheet clippings.
4
From Japan
On 2015-11-08 20:55:51
Turn off the characters and the like to cut Tengu sheet in CAMEO, it is used to cut the unnecessary parts. Mainly cutting edge is using a 30 °. Replacement blade is also 30 ° and 45 ° each five with and there are deals feeling. If you do not tighten fairly tightly color, come loose. For the work to rotate the cutting edge (but can also be found in the manual) When you have a protective cap, easier to roll and I do not from rolling, but not the protection cap. It would be great a part of the grip get in the pentagon Toka hexagons
This review is about item#39524511.
Cutout has been a writer. We open the classroom in the culture center.
5
From Japan
On 2014-01-28 15:53:52
You can turn it off beautifully without tiring even if the long-cutting picture in the thick of the grip. The cutout is goods sharpness that can not be parted because it is the best part.
This review is about item#39524511.

Related Products