Buy more than* S$200* and get FREE SHIPPING

Design Knife Blade

5.00 (1)
Purpose
Delicate cutout such as artwork, cutout, Delicate cutout such as artwork, cutout, Delicate cutout such as artwork, cutout, Delicate cutout such as artwork, cutout
2015 Trusco Published Pages
2 0704
2014 TRUSCO Published Page
2-0677
Cutting Edge Angle (degree)
45, 45
Blade Thickness (mm)
0.38, 0.38
Blade Width (mm)
About 4
Blade Length (mm)
About 21
Compatible Body
D over 400GP, D over 500GP other D-type variety, D-400GP, D-500GP various other D-type
TRUSCO Part Number
381-9248, 381-9248
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(40Sheet) 1 BDA200P 39524527 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Helmet and bike paint.
5
From Japan
On 2014-05-20 15:24:27
Because it is stable quality it can be used with confidence.
This review is about item#39524527.

Related Products