Buy more than* S$200* and get FREE SHIPPING

Compass Cutter

5.00 (3)
Purpose
Ideal for cutout pipe holes into carpets, round cutting of corners, Ideal for cutout pipe holes into carpets, round cutting of corners, Ideal for cutout pipe holes into carpets, round cutting of corners, Ideal for cutout pipe holes into carpets, round cutting of corners
2015 Trusco Published Pages
2 0707
2014 TRUSCO Published Page
2-0680
Compatible Replacement Blade
BC-501P, BC-501P
Blade Thickness (mm)
1, 1
Diameter (phi cm)
3-26, 3 to 26
Overall Length (mm)
120, 120
TRUSCO Part Number
381-9264, 381-9264
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C3000GP 39524536 39.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For styrene board processing
5
From Japan
On 2015-10-15 21:47:14
I was able to work smoothly when I cut a circle with a styrene board
This review is about item#39524536.
Speaker mounting
5
From Japan
On 2014-05-01 22:02:56
I think I wanted four replacement blades although it was fine.
This review is about item#39524536.
This time I cut 3 mm of the front grille.
5
From Japan
On 2014-03-30 14:57:43
I can cut cleanly as I thought to flowing water. It is easy to use and good cutter. If you want it, you want the polished cutting surface to be scratched so you want the back side to be polished a little more beautifully, and a replacement blade for cutting plastic / acrylic etc.
This review is about item#39524536.

Related Products