Buy more than* S$200* and get FREE SHIPPING

Art Knife Professional

5.00 (4)
2015 Trusco Published Pages
2 0703
2014 TRUSCO Published Page
2-0676
Compatible Replacement Blade
XB157T,XB157K,XB157H, XB157T, XB157K, XB157H
Blade Thickness (mm)
Straight blade 0.5, curve blade 0.45, flat blade 0.55, Straight blade 0.5, 0.45 curve blade, flat blade 0.55
Overall Width (mm)
16, 16
Overall Length (mm)
172, 172
Thickness (mm)
13.7, 13.7
TRUSCO Part Number
360-0688, 360-0688
Accessories
Blade with each two (a total of six), Each with two pieces of blade (a total of 6 pieces)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 157B 39524563 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For separating thin wooden boards
5
From Japan
On 2017-11-03 15:52:44
Until now I have used a regular art knife and I was able to use it enough, but the feeling of use such as the sense of stability of the blade, the fit of the grip part, the exclusive sharp edge blade, etc. was markedly higher. The dedicated replacement blade is somewhat expensive, but I regret that if I use it earlier.
This review is about item#39524563.
Eraser rubber
5
From Japan
On 2017-02-08 22:00:40
It was sharp and very easy to use than what I had. Sharpness was also good
This review is about item#39524563.
Making stickers with cutting sheets
5
From Japan
On 2014-09-01 16:57:56
Sharpness is outstanding and easy to use. I guess it was a bit expensive than I bought elsewhere.
This review is about item#39524563.
Removal work of walking
5
From Japan
On 2013-03-18 19:17:37
It was nice and easy to cut.
This review is about item#39524563.

Related Products