Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Snap Off Knife Replacement Blade S

4.67 (3)
2015 Trusco Published Pages
2 0656
2014 TRUSCO Published Page
2-0630
Blade Thickness (mm)
0.6, 0.6
Blade Width (mm)
18, 18
Blade Length (mm)
65, 65
Material
Alloy tool steel, Alloy tool steel
Compatible Body
New Sabunaifu L-type (108B), safety cutter (149B), Sabunaifu new L-type (108B), safety cutter (149B)
TRUSCO Part Number
360-7259, 360-7259
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2Sheet) 1 XB108F 39524581 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Farm work (string cutting)
5
From Japan
On 2017-08-18 05:15:35
The hook part is a little weak. It is used to cut tie straps tied firmly, which bind the pillars, but break well. It often falls apart during use.
This review is about item#39524581.
Exchange of golf grip
5
From Japan
On 2017-03-15 00:00:42
Since the replacement blade was not sold at the golf shop, I was forced to forcibly do not cut it. It is comfortable with crispness and exchange this time
This review is about item#39524581.
During waterproof construction
4
From Japan
On 2013-03-13 16:48:57
I use it for waterproofing PVC sheet construction. It is useful even with a hard vinyl chloride sheet in winter. When removing the existing PVC sheet, if you bend it by force, the tip of the hook breaks so it is always in place as a spare.
This review is about item#39524581.

Related Products