Buy more than* S$200* and get FREE SHIPPING

Lefty L Type, Cutter Knife

Purpose
Universal type left-hand exclusive use large snap off knife that can be used to cut from paper to thin plywood, left-handed large cutter for cutting paper up to thin plywood, Universal type left-hand exclusive use large snap off knife that can be used to cut from paper to thin plywood, Universal type left-hand exclusive use large snap off knife that can be used to cut from paper to thin plywood, left-handed large cutter for cutting paper up to thin plywood, Universal type left-hand exclusive use large snap off knife that can be used to cut from paper to thin plywood
2015 Trusco Published Pages
2 0660
2014 TRUSCO Published Page
2-0632
Compatible Replacement Blade
LBL10B, LBL10B
Blade Thickness (mm)
0.5, 0.5
Overall Width (mm)
39.5, 39.5
Overall Length (mm)
148, 148
TRUSCO Part Number
360-0751
Compatible
Left-handed-only, Only left-handed
Accessories
Blade with two, With two pieces of blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 163B 39524597 6.82 SGD
In stock
ADD TO CART

Related Products