Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cutter

Purpose
Cutting wallpaper with glue, shoji paper. Can cut thick or thin material smoothly., Cutting wallpaper with glue, shoji paper. Can cut thick or thin material smoothly., Cutting wallpaper with glue, shoji paper. Can cut thick or thin material smoothly., Cutting wallpaper with glue, shoji paper. Can cut thick or thin material smoothly.
2015 Trusco Published Pages
2 0671
2014 TRUSCO Published Page
2-0644
Compatible Replacement Blade
BL-20/BL-50
Blade Thickness (mm)
0.5
Overall Length (mm)
90
TRUSCO Part Number
381-1352
Accessories
Blade with two
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 LA260 39524624 8.99 SGD
In stock
ADD TO CART

Related Products