Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cutter

5.00 (1)
2015 Trusco Published Pages
2 0689
2014 TRUSCO Published Page
2-0662
Compatible Replacement Blade
LB-10H/LB-10BH/LB-50H/LB-50BH
Blade Thickness (mm)
0.5
Overall Length (mm)
168
TRUSCO Part Number
376-1916
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 L24YE 39524651 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove the spring of the plastic house
5
From Japan
On 2018-01-31 21:51:06
With a good quality cutter, it can be useful to cut vinyl or remove 2 springs of binnpet.
This review is about item#39524651.

Related Products