Buy more than* S$200* and get FREE SHIPPING

Mini Saw Frame

3.00 (1)
Purpose
Cutting of iron and wood, PVC pipe, Cutting of iron and wood, PVC pipe, Cutting of iron and wood, PVC pipe, Cutting of iron and wood, PVC pipe
2015 Trusco Published Pages
2 0635
2014 TRUSCO Published Page
2-0610
Handle Length (mm)
145
TRUSCO Part Number
389-5203
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 TMNF250 39524764 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of muffler pipe
3
From Japan
On 2015-11-07 10:51:21
It can be used if it is soft material or thin material.
This review is about item#39524764.

Related Products