Buy more than* S$200* and get FREE SHIPPING

NITOMS Tape Remover

4.00 (2)
Purpose
To remove adhesive tape such as adhesive hook, packaging sticker, price tag, emblem, etc., Removing of adhesive hook, packing label, price tag, removing of adhesive tape and emblems, To remove adhesive tape such as adhesive hook, packaging sticker, price tag, emblem, etc., To remove adhesive tape such as adhesive hook, packaging sticker, price tag, emblem, etc., Removing of adhesive hook, packing label, price tag, removing of adhesive tape and emblems, To remove adhesive tape such as adhesive hook, packaging sticker, price tag, emblem, etc., To remove adhesive tape such as adhesive hook, packaging sticker, price tag, emblem, etc., Removing of adhesive hook, packing label, price tag, removing of adhesive tape and emblems, To remove adhesive tape such as adhesive hook, packaging sticker, price tag, emblem, etc., To remove adhesive tape such as adhesive hook, packaging sticker, price tag, emblem, etc., Removing of adhesive hook, packing label, price tag, removing of adhesive tape and emblems, To remove adhesive
2015 Trusco Published Pages
3 1195
2014 TRUSCO Published Page
1-2797, 1-2797
Dimensions (Width x Length) (mm)
20x170, 20x170
Weight (g)
30, 30
Height (mm)
22, 22
Color
White, White
Material
Special processing stainless steel, ABS resin, Than copper wire 2m ​​ 2
TRUSCO Part Number
391-5051, 391-5051
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T087 39524773 6.74 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Sticker peeling off
5
From Japan
On 2016-08-08 20:27:40
It was troublesome to peel off the seal attached to the product at all times, but this can be taken splendidly. Although the glue remains, the time and effort has been reduced by half since the seal peeling agent quickly cleanses it
This review is about item#39524773.
Remove the 3D printer model from the model table.
3
From Japan
On 2016-03-29 15:10:15
It is easy to use and is useful.
This review is about item#39524773.

Related Products