Buy more than* S$200* and get FREE SHIPPING

Cultivation Scissors

Purpose
For woodwork DIY, and gardening., For woodwork DIY, and gardening.
2015 Trusco Published Pages
2 0649
2014 TRUSCO Published Page
2-0619
Blade Thickness (mm)
2.4
Blade Length (mm)
68, 68
Weight (g)
70, 70
Overall Length (mm)
190, 190
Material
Blade section: carbon tool steel. Handle: polyethylene resin, Blade portion: carbon tool steel, handle: polyethylene resin
TRUSCO Part Number
363-6569, 363-6569
Accessories
cap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AW-190H 39524861 23.49 SGD
In stock
ADD TO CART

Related Products