Buy more than* S$200* and get FREE SHIPPING

Craft Scissors, Rubber Cutting, Curved

2015 Trusco Published Pages
2 0639
2014 TRUSCO Published Page
2-0621
Blade Thickness (mm)
2, 2
Blade Length (mm)
50, 50
Weight (g)
35, 35
Overall Length (mm)
143, 143
Material
Blade section: Stainless steel, handle: ABS resin, Blade part: Stainless steel, handle: ABS resin
TRUSCO Part Number
381-5765
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 18313 39524956 12.67 SGD
In stock
ADD TO CART

Related Products