Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Hard Scissors

2015 Trusco Published Pages
2 0650
2014 TRUSCO Published Page
2-0622
Materials (Blade)
Stainless steel (SUS420J2)
Blade Thickness (mm)
3
Cutting Capability (mm)
Cardboard / paper box / resin sheet: 0.3
Hardness
HRC50
Blade Length (mm)
55
Weight (g)
175
Overall Length (mm)
225
TRUSCO Part Number
361-6177
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 17211 39524965 21.99 SGD
In stock
ADD TO CART

Related Products