Buy more than* S$200* and get FREE SHIPPING

Super Hard Scissors, Corrugated Plate Exclusive Use, Stainless Steel

2015 Trusco Published Pages
2 0651
2014 TRUSCO Published Page
2-0622
Blade Thickness (mm)
3, 3
Hardness
HRC50, HRC50
Blade Length (mm)
55, 55
Weight (g)
220, 220
Overall Length (mm)
230, 230
Material
Blade section: Stainless steel (SUS420J2), Blade part: Stainless steel (SUS420J2)
TRUSCO Part Number
361-6185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 17213 39524983 20.99 SGD
In stock
ADD TO CART

Related Products