Buy more than* S$200* and get FREE SHIPPING

Super Hard Scissors

2015 Trusco Published Pages
2 0651
2014 TRUSCO Published Page
2-0622
Blade Thickness (mm)
3
Cutting Capacity
Galvanized wave plate (having a thickness on the order of 0.3mm). Tin (about 0.3mm). Resin material (about 1.0mm). Copper plate (about 0.3mm).Aluminum plate (about 0.3mm)
Hardness
HRC60
Blade Length (mm)
55
Weight (g)
175
Overall Length (mm)
240
TRUSCO Part Number
361-6193
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 17214 39524992 21.84 SGD
In stock
ADD TO CART

Related Products