Buy more than* S$200* and get FREE SHIPPING

Thermal Insulation Material Saw

5.00 (2)
Purpose
Cutting insulating material, expanded polystyrene, rock wool, Cutting insulating material, expanded polystyrene, rock wool, Cutting insulating material, expanded polystyrene, rock wool, Cutting insulating material, expanded polystyrene, rock wool
2015 Trusco Published Pages
2 0702
2014 TRUSCO Published Page
2-0675
Blade Length (mm)
200, 200
Overall Length (mm)
350, 350
TRUSCO Part Number
381-5773, 381-5773
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 34101 39525017 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting rock wool
5
From Japan
On 2015-09-23 16:31:00
It was easy to work although it was cut off with a cutter so far
This review is about item#39525017.
Glass wool cut
5
From Japan
On 2014-07-09 16:55:10
I bought three kinds at the same time, this was the easiest to use.
This review is about item#39525017.

Related Products