Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cardboard Cutter

2.67 (3)
Purpose
Cutting cardboard, thick paper, expanded polystyrene, Cutting cardboard, thick paper, expanded polystyrene, Cutting cardboard, thick paper, expanded polystyrene, Cutting cardboard, thick paper, expanded polystyrene
2015 Trusco Published Pages
2 0702
2014 TRUSCO Published Page
2-0675
Blade Length (mm)
128, 128
Overall Length (mm)
240, 240
TRUSCO Part Number
381-5781, 381-5781
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 34102 39525026 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Disposal of cardboard
4
From Japan
On 2015-12-14 11:22:52
A little powder comes out. Depending on the quality of the cardboard, it is easy to cut and difficult to cut. It might be quite difficult to cut straight. However, it is recommended because it can be cut much more smoothly than scissors.
This review is about item#39525026.
Used for cutting corrugated cardboard during packaging, cutting packing sticks, cutting styrofoam
3
From Japan
On 2013-11-19 22:10:22
It is good for cut of cardboard, but now it is one for Styrofoam. A special cutter for electrothermal is recommended. It is not smooth whether the cut surface is inevitably inevitable.
This review is about item#39525026.
Cut the cardboard
1
From Japan
On 2013-03-02 00:38:42
Although it is certain that it will expire, the cutting edge of the corrugated cardboard becomes tattered and powder scraps are scattered, so it takes time and effort to clean up, which was not what I expected. Large cutters can cut smoothly and garbage is not cluttered, but because the cutting edge does not last long, I bought this product, but it is a shame. I think that it is suitable for work that it is only necessary to cut the cardboard.
This review is about item#39525026.

Related Products