Buy more than* S$200* and get FREE SHIPPING

Tape Cut Scissors

Purpose
High adhesion resistant and durability. To cut adhesive object. For craft tape, duct tape, butyl tape, and wall paper., Cutting objects with powerful adhesion. Possible to cut also packing tape, duct tape, butyl tape, wallpaper., High adhesion resistant and durability. To cut adhesive object. For craft tape, duct tape, butyl tape, and wall paper., High adhesion resistant and durability. To cut adhesive object. For craft tape, duct tape, butyl tape, and wall paper., Cutting objects with powerful adhesion. Possible to cut also packing tape, duct tape, butyl tape, wallpaper., High adhesion resistant and durability. To cut adhesive object. For craft tape, duct tape, butyl tape, and wall paper., High adhesion resistant and durability. To cut adhesive object. For craft tape, duct tape, butyl tape, and wall paper., Cutting objects with powerful adhesion. Possible to cut also packing tape, duct tape, butyl tape, wallpaper., High adhesion resistant and durability. To cut adhesive object. For craft tape, duct tape,
2015 Trusco Published Pages
2 0642
2014 TRUSCO Published Page
2-0620, 2-0620
Blade Thickness (mm)
3, 3
Blade Length (mm)
105, 105
Weight (g)
138, 138
Overall Length (mm)
240, 240
TRUSCO Part Number
361-6169, 361-6169
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15105 39525035 129.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products