Buy more than* S$200* and get FREE SHIPPING

Rasp

4.33 (3)
Compatible Replacement Blade
AKB-STDH (flat blade), AKB-STDR (Kinoemaruha)
Depth (mm)
160, 160
Width (mm)
42, 42
...see all
Product Options
ADD TO CART
Height (mm) TRUSCO Part Number Blade Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) TRUSCO Part Number Blade Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68, 68 377-1148, 377-1148 instep round blade, Kinoemaruha 1PC 1 AKSTDR 39525157 17.49 SGD
In stock
62, 62 377-1130, 377-1130 flat blade, Flat blade 1PC 1 AKSTDH 39525184 16.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Finishing gypsum board end surface
5
From Japan
On 2015-08-27 18:41:22
I had finished with a flat file, but dramatically working efficiency After changing to this commodity went up.
This review is about item#39525184.
Carpentry work
3
From Japan
On 2014-08-29 17:48:06
We are using the chamfered, but not be in as soon as the direction to move the blade. It is better to cut the use of the bi-directional.
This review is about item#39525184.
Sheet processing of bike
5
From Japan
On 2014-08-27 22:58:30
It used to mold by cutting a urethane sheet. Freely even on a curved surface to a plane without even fluffed shaved. In addition, it is easy to work because there is no thing too sharpener also focused.
This review is about item#39525157.

Related Products