Buy more than* S$200* and get FREE SHIPPING

Rasp Blade

5.00 (1)
Depth (mm)
42, 42
Width (mm)
146, 146
Compatible Body
AK-STDH,AK-STDR, AK-STDH, AK-STDR
...see all>
Product Options
ADD TO CART
Blade Type Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Type Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
instep round blade, Kinoemaruha 14, 14 377-1091, 377-1091 1Sheet 1 AKBSTDR 39525166 9.99 SGD
In stock
flat blade, Flat blade 0.8, 0.8 377-1083, 377-1083 1Sheet 1 AKBSTDH 39525175 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Scraping of plaster type
5
From Japan
On 2013-08-04 07:26:51
Although I used Saform from before, Tajima tool purchased this item because the price of the replacement blade is cheaper. The use comfort of shaving is the same as the form, so it is profitable as the price is cheap. The advantage of anything is that the blade of this Tajima tool is rustproofing working. Even if the blade washing with water repeatedly did not cause rust, maintenance became easier. Since the replacement blade of this standard is compatible with the suform, those who have the body (of the flat type of the form) of the form can be used if only purchasing replacement blades.
This review is about item#39525175.

Related Products