Buy more than* S$200* and get FREE SHIPPING

Tajima Rasp Flat Type

4.00 (1)
Depth (mm)
140, 140
Height (mm)
50, 50
Width (mm)
41, 41
TRUSCO Part Number
377-1121, 377-1121
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AKPOKT 39525245 11.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for woodworking products
4
From Japan
On 2017-05-06 17:34:39
I feel like I'm overly buried in soft trees, and it is not enough for hard trees to dig into.
This review is about item#39525245.

Related Products