Buy more than* S$200* and get FREE SHIPPING

Cutter Blade For Cutter Knife, Left Handed Individual

Caution
Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste bla
Purpose
Replacement blade of left-hand snap off knife, Replacement blade for left-handed utility knife, Replacement blade of left-hand snap off knife, Replacement blade of left-hand snap off knife, Replacement blade for left-handed utility knife, Replacement blade of left-hand snap off knife, Replacement blade of left-hand snap off knife, Replacement blade for left-handed utility knife, Replacement blade of left-hand snap off knife, Replacement blade of left-hand snap off knife, Replacement blade for left-handed utility knife, Replacement blade of left-hand snap off knife
2015 Trusco Published Pages
2 0693
2014 TRUSCO Published Page
2-0666
Cutting Edge Angle (degree)
60, 60
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Blade Length (mm)
100, 100
Material
SK120 (formerly SK2), SK120 (Old SK2)
Compatible Body
Southpaw (LC504YBL), Southpaw (LC504YBL)
TRUSCO Part Number
379-9999
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 LB50LP 39525254 3.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products