Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carpenter Saw

Caution
When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety.
Purpose
Cutting laminated wood, plywood, Cutting laminated wood, plywood, Cutting laminated wood, plywood, Cutting laminated wood, plywood
2015 Trusco Published Pages
3 1630
2014 TRUSCO Published Page
2-2328
Tooth Pitch (mm)
2.5
Materials (Blade)
steel
Material (Handle Part)
wood
Plate Thickness (mm)
0.7
Blade Length (mm)
265
Overall Length (mm)
600
TRUSCO Part Number
377-1547
Specification
Saw for crosscut of regular fixtures, Saw for crosscut of regular fixtures
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 GN265CH 39525263 23.99 SGD
In stock
ADD TO CART

Related Products