Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Off Knife, Left Handed

5.00 (2)
Caution
This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly.
Purpose
Utility knife for left-handed to cut thick objects, Utility knife for left-handed to cut thick objects, Utility knife for left-handed to cut thick objects, Utility knife for left-handed to cut thick objects
2015 Trusco Published Pages
2 0693
2014 TRUSCO Published Page
2-0666
Compatible Replacement Blade
Left blade (LB over 50LP), Left blade (LB-50LP)
Blade Thickness (mm)
0.5, 0.5
Blade Length (mm)
100, 100
Overall Length (mm)
165, 165
TRUSCO Part Number
377-1784, 377-1784
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC504YBL 39525272 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
for work
5
From Japan
On 2017-07-04 19:24:05
Goods do not have any problem. It would be great if you could enhance the product for left-handedness a bit more and set up a page for left-handed people.
This review is about item#39525272.
Various cuts such as paper.
5
From Japan
On 2017-06-14 18:30:49
Left-handed is the best. The cutter always buys this. It is even better if there are color variations.
This review is about item#39525272.

Related Products