Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Thunder R10-inch rough
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Related Products
Thunder R10-inch rough
Tajima Tool
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Purpose
Wood, aluminum, plastic grinding sander.
File Cut Roughness
rough pitch
Color
Red
Thickness (mm)
19
Width (mm)
20
Length (mm)
180
TRUSCO Part Number
377-2667
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1 pc
1
SAR10A
39525281
9.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Set file rough
TSUBOMIYA
37.99
-
98.99 SGD
Tajima Sander R5
Tajima Tool
7.99 SGD
Socket set (with a 12-point holder)
TONE (Maeda Metal Industries)
129.99 SGD
Tajima Sander SA-20
Tajima Tool
8.99 SGD
Tajima Sander SA-20
Tajima Tool
8.99 SGD
Tajima Sander Block, Middle Coarse
Tajima Tool
6.99 SGD
Pilot Hole Drill
TOP KOGYO
9.99
-
12.99 SGD
(8)
Air Orbital Sander
Osaka Spirit
-
(7)
Auto Guard Cutter
TRUSCO
12.99 SGD
(1)
Air Orbital Sander Parts
Osaka Spirit
-
(1)
Brush Tape
Sanken Kagaku
40.99 SGD
(2)
Cross Handle
TOTO
11.99 SGD
NT Dresser
NT Cutter
9.99
-
14.99 SGD
(2)
Air Orbital Sander
GREAT TOOL
-
(4)
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Related Products
Related Products
Tajima Tool
Top