Buy more than* S$200* and get FREE SHIPPING

Tajima Sander R10

Purpose
Wood, aluminum, plastic grinding sander., Wood, aluminum, plastic grinding sander.
2014 TRUSCO Published Page
2-1932
File Cut Roughness
fine pitch
Color
Blue, Blue
Thickness (mm)
19, 19
Grain Size
Details
Width (mm)
20, 20
Length (mm)
180, 180
TRUSCO Part Number
377-2683, 377-2683
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAR10S 39525297 9.99 SGD
Shipped after 2018-02-20
ADD TO CART

Related Products