Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tajima Sander R5

Purpose
Wood, aluminum, plastic grinding sander., Wood, aluminum, plastic grinding sander.
2014 TRUSCO Published Page
2-1932
Color
Red
Thickness (mm)
20, 20
Grain Size
Rough eye
Width (mm)
12, 12
Length (mm)
180, 180
TRUSCO Part Number
377-2691, 377-2691
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAR5A 39525342 7.99 SGD
In stock
ADD TO CART

Related Products