Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thunder R5 type fine

Purpose
Wood, aluminum, plastic grinding sander.
Thickness (mm)
20
Width (mm)
12
Length (mm)
180
TRUSCO Part Number
377-2713
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 SAR5S 39525351 7.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products