Buy more than* S$200* and get FREE SHIPPING

Tajima Sander R5

Purpose
Wood, aluminum, plastic grinding sander., Wood, aluminum, plastic grinding sander.
2014 TRUSCO Published Page
2-1932
Color
Yellow
Thickness (mm)
20, 20
Grain Size
Medium Eye
Width (mm)
12, 12
Length (mm)
180, 180
TRUSCO Part Number
377-2705, 377-2705
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAR5C 39525394 7.99 SGD
In stock
ADD TO CART

Related Products