Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tajima Sander SA-20

Purpose
Wood, aluminum, plastic grinding sander., Wood, aluminum, plastic grinding sander.
2014 TRUSCO Published Page
2-1932
File Cut Roughness
rough pitch
Depth (mm)
180, 180
Height (mm)
45, 45
Color
Red, Red
Grain Size
Rough eye
Width (mm)
22, 22
TRUSCO Part Number
377-2365, 377-2365
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SA20A 39525403 8.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products