Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tajima Sander SA-20

Purpose
Wood, aluminum, plastic grinding sander., Wood, aluminum, plastic grinding sander.
2014 TRUSCO Published Page
2-1932
File Cut Roughness
fine pitch
Depth (mm)
180, 180
Height (mm)
45, 45
Color
Blue, Blue
Grain Size
Details
Width (mm)
22, 22
TRUSCO Part Number
377-2381, 377-2381
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SA20S 39525412 8.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products