Buy more than* S$200* and get FREE SHIPPING

Tajima Sander SA-30

Purpose
Wood, aluminum, plastic grinding sander., Wood, aluminum, plastic grinding sander.
2014 TRUSCO Published Page
2-1932
Depth (mm)
180, 180
Height (mm)
50, 50
Color
Blue
Grain Size
Details
Width (mm)
25, 25
TRUSCO Part Number
377-2411, 377-2411
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SA30S 39525455 11.99 SGD
In stock
ADD TO CART

Related Products