Buy more than* S$200* and get FREE SHIPPING

Sander SA-30 Blade

Purpose
Wood, aluminum, plastic grinding sander., Wood, aluminum, plastic grinding sander.
2014 TRUSCO Published Page
2-1932
Thickness (mm)
0.5, 0.5
Grain Size
Rough eye
Width (mm)
25, 25
Length (mm)
150, 150
TRUSCO Part Number
377-2489, 377-2489
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SAB30A 39525464 5.64 SGD
Shipped after 2017-11-24
ADD TO CART

Related Products