Buy more than* S$200* and get FREE SHIPPING

Sander SA-30 Blade

Purpose
Wood, aluminum, plastic grinding sander., Wood, aluminum, plastic grinding sander.
2014 TRUSCO Published Page
2-1932
Thickness (mm)
0.5, 0.5
Grain Size
Details
Width (mm)
25, 25
Length (mm)
150, 150
TRUSCO Part Number
377-2501, 377-2501
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SAB30S 39525473 5.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products