Buy more than* S$200* and get FREE SHIPPING

Tajima Sander SA-50, Coarse

5.00 (1)
File Cut Roughness
rough pitch
Depth (mm)
150, 150
Height (mm)
50, 50
Color
Red, Red
Grain Size
Rough eye
Width (mm)
50, 50
TRUSCO Part Number
377-2420, 377-2420
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SA50A 39525482 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2017-01-21 18:23:46
Convenient to keep at hand This time the second purchase rough eyes
This review is about item#39525482.

Related Products