Buy more than* S$200* and get FREE SHIPPING

Tajima Sander Block, Fine

1.00 (1)
Purpose
Wood, aluminum, plastic grinding sander., Wood, aluminum, plastic grinding sander.
Depth (mm)
56, 56
Height (mm)
37, 37
Color
Blue
Grain Size
Details
Width (mm)
35, 35
TRUSCO Part Number
377-2594
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SABLKS 39525552 6.06 SGD
Shipped after 2017-07-05
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
disappointing
1
From Japan
On 2015-05-06 22:38:37
It was deceived as long as 100 times longer than the sandpaper of product singing phrase 6 times sharpness. I bought it because I was planning to be cheap because it is cheap but it is splendidly. . . It seems like a mistake to compare with sandpaper in the first place. I did not use it for my own purpose, but I think that it is okay to use it, so I put it in the bottom of the tool box.
This review is about item#39525552.

Related Products