Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Abrasive Hand Pad

Purpose
Wood, aluminum, plastic grinding sander., Wood, aluminum, plastic grinding sander.
2015 Trusco Published Pages
2 2183
2014 TRUSCO Published Page
2-1932
File Cut Roughness
Rough eye
Thickness (mm)
0.3, 0.3
Width (mm)
34, 34
Length (mm)
55, 55
TRUSCO Part Number
377-2543, 377-2543
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SABBLKA 39525561 4.99 SGD
In stock
ADD TO CART

Related Products