Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Engineers Hammer

4.50 (2)
Purpose
For woodworking., For woodworking., For woodworking., For woodworking.
2014 TRUSCO Published Page
2-0732
Overall Length (mm)
330
Material
Head: carbon steel, handle: natural wood
...see all>
Product Options
ADD TO CART
Head Diameter (mm) Head Length (mm) Nominal Designation Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter (mm) Head Length (mm) Nominal Designation Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 93 450(g) 590 363-4213 1PC 1 41203 39526487 30.99 SGD
In stock
26 85 300(g) 400 363-4191 1PC 1 41201 39526462 25.99 SGD
In stock
26 88 375(g) 500 363-4205 1PC 1 41202 39526471 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Working with wood
4
From Japan
On 2017-11-28 15:12:39
With just good weight, I could nail it smoothly. I thought that it would be better not to slide by changing the material of the handle to hard plastic.
This review is about item#39526487.
Used for carpentry work
5
From Japan
On 2013-08-17 12:12:17
I am satisfied with price and quality.
This review is about item#39526462.

Related Products