Buy more than* S$200* and get FREE SHIPPING

Wooden Maul

Caution
PConfirm there is no scratches nor cracks before use.
Purpose
Piling, demolition work.
2014 TRUSCO Published Page
2-0733
Head Diameter (mm)
150
Head Length (mm)
240
Head Diameter (phi mm)
150
Overall Length (mm)
900
Material
Head and patterns: oak
TRUSCO Part Number
387-2599
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G30104 39526505 88.93 SGD
In stock
ADD TO CART

Related Products