Buy more than* S$200* and get FREE SHIPPING

SK Engraver

1.00 (1)
Purpose
For marking aluminum, glass, and plastic.
2014 TRUSCO Published Page
2-0761
Shell Diameter x Full Length (mm)
25x165
Power
AA batteries x1 lines
Weight (g)
49
TRUSCO Part Number
377-5003
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CVP01 39526724 32.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Numbering on ss material
1
From Japan
On 2013-06-14 22:35:32
I tried to write a number on the steel material of SS 400, but it was about to feel like a scratched wound suddenly. It does not seem to be suitable for iron. I think that it is difficult to write sharp letters as the pen tip trembles and scratches the metal.
This review is about item#39526724.

Related Products